Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 130
Mfr # 5VX1300
Zoro # G609717580
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 130 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 130 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.2 |
Description
V-Belt, Cogged 5/8 X 130
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 51206, Thrust Ball Bearing (51206)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA48-600E)
- NTN Tapered Roller Bearing Assy., 4T-33205 (33205)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 48 Frame (103807.00)
- PIX V-Belt, Variable Speed 2-3/4 X 85 (4430V850)
- PIX Belt, SPA, 13 x 1320mm LP (SPA1320)
- PIX Belt, B/5L, 21/32 x 74 in. OC (B71/5L740)
- PIX Belt, BX Cogged, 21/32 x 62 in. OC (BX59)
- PIX Belt, BX Cogged, 21/32 x 136 in. OC, 7 Band (7HBX133)
- PIX Belt, A/4L, 1/2 x 57 in. OC (A55/4L570)
- CONTINENTAL CONTITECH B40 Wrapped V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (B40)
- Pix V-Belts