Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 125
Mfr # 5VX1250
Zoro # G409717735
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 125 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 125 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.15 |
Description
V-Belt, Cogged 5/8 X 125
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 1/4"FPT, 4 Series (41-4)
- LDI INDUSTRIES Precision Metering System, Grease, 4 Feed (PMP530-04)
- TERRE PRODUCTS V-Groove Drive Pulley - 3'' Dia. - 1'' Bore - Steel (230010)
- WEG 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182TC-W22)
- PIX Belt, C, 7/8 x 219 in. OC (C215)
- PIX V-Belt, 5/8 X 100 (5V1000)
- PIX Belt, C, 7/8 x 161 in. OC (C157)
- PIX Belt, AX Cogged, 1/2 x 92 in. OC (AX90)
- PIX Belt, SPA, 13 x 2000mm LP (SPA2000)
- PIX Belt, SPA, 13 x 1900mm LP (SPA1900)
- PIX V-Belt, Cogged 5/8 X 103 (5VX1030)
- Pix Power Transmission Belts