Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 120
Mfr # 5VX1200
Zoro # G709717886
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 120 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 120 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.11 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 120
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 1/2", 3/8" MPT, Steel (SHD52)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (20RK87)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/4-18, Strt Swl (2045-6-4S)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23470, Return Line, 125 micron, Outside-In (MF0577080)
- PIX Belt, B, 21/32 x 98 in. OC, 3 Band (3HB95)
- PIX Belt, AX Cogged, 1/2 x 33 in. OC (AX31)
- PIX Belt, BX Cogged, 21/32 x 121 in. OC (BX118)
- PIX V-Belt, 3/8 X 45 (3V450)
- PIX Belt, B/5L, 21/32 x 132 in. OC (B129)
- PIX V-Belt, Cogged 5/8 X 50 (5VX500)
- CONTINENTAL CONTITECH B124 Wrapped V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (B124)
- Pix Power Transmission Belts