Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 118
Mfr # 5VX1180
Zoro # G109717899
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 118 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 118 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.09 |
Description
V-Belt, Cogged 5/8 X 118
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-2820, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 2820 (2820)
- WEATHERHEAD Elbow Male 1/8Inx1/8In Pipe, 0069X02 (69X2)
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 (31TR67)
- SPEEDAIRE Pneumatic Oil Filter, 1/4 In. NPT, 6.5 cfm (4ZL17)
- PIX V-Belt, Variable Speed 1-7/16 X 68.1 (2322V681)
- PIX Belt, AX Cogged, 1/2 x 31 in. OC (AX29)
- PIX Belt, C, 7/8 x 50 in. OC (C46)
- PIX Belt, BX Cogged, 21/32 x 121 in. OC (BX118)
- PIX Belt, AX Cogged, 1/2 x 41 in. OC (AX39)
- PIX PIX, B271, V-Belt 5/8 X 274 (B271)
- D&D 2932mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2932)
- Pix Power Transmission Belts