Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 116
Mfr # 5VX1160
Zoro # G409717957
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 116 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 116 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.07 |
Description
V-Belt, Cogged 5/8 X 116
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 12.5 MFD, 370V, Oval (2MDV8)
- SPEEDAIRE Driver Retainer (TTRB44204K38G)
- LOCTITE Anti-Seize, 42 lb, Pail, Copper Color, Paste LB 8008(TM) C5-A(R) (234209)
- TRITAN Agricultural Ball Brng, Integral Shaft Brng, 0.6267-in. Shaft Dia., 1.181-in. OD, 2.89-in. Length (885154B)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- PIX Belt, C, 7/8 x 218 in. OC (C214)
- PIX V-Belt, 3L Wrapped, 3/8 X 44 (3L440)
- PIX V-Belt, 5/8 X 212 (5V2120)
- PIX Belt, XPA Cogged, 13 x 1457mm LP (XPA1457)
- PIX Belt, A Kevlar, 1/2 x 67 in. OC (A65K)
- DAYTON AX87 Cogged V-Belt, 89" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ3)
- Pix V-Belts