Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 113
Mfr # 5VX1130
Zoro # G809717953
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 113 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 113 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.04 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 5/8 X 113
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (12FFP50)
- CENTURY Pool Pump Motor, Split-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (BN25V1)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318EG3E182T-W22)
- CONTINENTAL CONTITECH B80 Wrapped V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (B80)
- PIX Belt, B, 21/32 x 64 in. OC, 3 Band (3HB61)
- PIX V-Belt, Cogged 3/8 X 90 (3VX900)
- PIX Belt, 3VX Cogged, 3/8 x 47 in. OC, 3 Band (3H3VX470)
- PIX Belt, SPA, 13 x 1250mm LP (SPA1250)
- PIX V-Belt, 1 X 200 (8V2000)
- PIX Poly Rib J Belt, 89 in. EL-10 Rib (890J10)
- PIX Belt, 3VX Cogged, 3/8 x 46.5 in. OC, 4 Band (4H3VX465)
- Pix Power Transmission Belts