Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 110
Mfr # 5VX1100
Zoro # G109717141
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 110 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 110 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.02 |
Description
V-Belt, Cogged 5/8 X 110
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, Steel, Nom.Size. 1 In., PK100 (10100034-100)
- NATIONAL Small Bore Metric Seals, 52X75X12-RLS35-S (52X75X12-RLS35-S)
- NUMATICS Manifold Mounting Kit, LO1 Series (239-582)
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting (NCDME200-0700)
- PIX Belt, BB, 21/32 x 140.6 in. OC (BB136)
- PIX V-Belt, Cogged 5/8 X 88 (5VX880)
- PIX Belt, AX Cogged, 1/2 x 27.5 in. OC (AX25.5)
- PIX Belt, B Kevlar, 5/8 x 140 in. OC (B137K)
- PIX Poly Rib J Belt, 23 in. EL-3 Rib (230J3)
- PIX Poly Rib J Belt, 26 in. EL-6 Rib (260J6)
- POWERFLITE 5L660 66" Outside Length, 21/32" Top Width, 1 Ribs (5L660-2)
- Pix Power Transmission Belts