Shop All V-Belts
Pix
V-Belt, Cogged 5/8 X 103
Mfr # 5VX1030
Zoro # G109717370
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 103 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 103 in |
Details
V-Belt Section | 5VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.95 |
Description
V-Belt, Cogged 5/8 X 103
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SDS, 1-3/8" Bore (SDS-1-3/8)
- TIMKEN TIM-354B, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od, 354B (354B)
- BUYERS PRODUCTS Steel Dust Cap With Chain For 1-1/2 Inch NPT Coupler (QDDC241)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D720)
- PIX Belt, B, 21/32 x 107 in. OC, 12 Band (12HB104)
- PIX V-Belt, Cogged 5/8 X 66 (5VX660)
- PIX Belt, BB, 21/32 x 106.6 in. OC (BB102)
- PIX Belt, A/4L, 1/2 x 72 in. OC (A70/4L720)
- PIX Poly Rib J Belt, 34 in. EL-10 Rib (340J10)
- PIX Belt, B Kevlar, 5/8 x 170 in. OC (B167K)
- DAYTON C109 V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (4FH86)
- Pix V-Belts