Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 95
Mfr # 3VX950
Zoro # G809714129
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 95 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 95 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.3 |
Description
V-Belt, Cogged 3/8 X 95
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (182TTFBD6027)
- GAST Stock 18/Skid 4Am-Nrv-70C Air Motor (4AM-NRV-70C)
- NATIONAL Small Bore Inch Seal, 455462 (455462)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-100)
- PIX Belt, AX Cogged, 1/2 x 62 in. OC (AX60)
- PIX Belt, AA, 1/2 x 76.4 in. OC (AA73)
- PIX V-Belt, 3/8 X 45 (3V450)
- PIX Belt, B/5L, 21/32 x 38 in. OC (B35/5L380)
- PIX V-Belt, 1 X 175 in. OC (8V1750)
- PIX V-Belt, 3/8 X 71 (3V710)
- DAYTON A152 V-Belt, 154" Outside Length, 1/2" Top Width, 1 Ribs (45A157)
- Pix Power Transmission Belts