Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 85
Mfr # 3VX850
Zoro # G509713934
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 85 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 85 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.27 |
Description
V-Belt, Cogged 3/8 X 85
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35BS15H X 3/4)
- BANDO Duraflex Gl Polyurethane, 2L300 (2L300)
- QA1 Female Stud Rod End, RH, 3/8-24 (CFR6S)
- SPRAYON Cutting Oil, 12 oz, Aerosol, Petroleum Base (SC0208000)
- PIX V-Belt, Cogged 3/8 X 40 (3VX400)
- PIX Belt, BX Cogged, 21/32 x 83 in. OC (BX80)
- PIX V-Belt, Variable Speed 1-1/2 X 34.3 (2426V343)
- PIX Belt, B Kevlar, 5/8 x 52 in. OC (B49K)
- PIX Belt, A/4L, 1/2 x 42 in. OC (A40/4L420)
- PIX V-Belt, Variable Speed 1-7/16 X 44.1 (2322V441)
- PIX Belt, XPZ Cogged, 10 x 950mm LP (XPZ950)
- Pix V-Belts