Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 80
Mfr # 3VX800
Zoro # G609714053
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 80 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 80 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.26 |
Description
V-Belt, Cogged 3/8 X 80
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51407, Pressure Line, 10 micron (ZX-51407)
- FOSTER NonSwivel Adapter, 1/4"MPT, 1/4x5/8" (2B7)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3 (YB34/SL3)
- GATES MegaCrimp Couplings (6G-8FJX)
- PIX Belt, C, 7/8 x 114 in. OC (C110)
- PIX Belt, XPZ Cogged, 10 x 950mm LP (XPZ950)
- PIX V-Belt, Cogged 5/8 X 60 (5VX600)
- PIX Belt, XPZ Cogged, 10 x 1087mm LP (XPZ1087)
- PIX V-Belt, Metric Banded, 22 X 5600, 4 Band (4HSPC5600)
- PIX Poly Rib J Belt, 13.5 in. EL-4 Rib (135J4)
- D&D 26 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V265)
- Pix V-Belts