Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 76
Mfr # 3VX760
Zoro # G909714012
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 76 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 76 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.24 |
Description
V-Belt, Cogged 3/8 X 76
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Check Valve Assembly, Brass (CV201400SJ)
- TRITAN Double Riveted Chain, Link (50-2R CL)
- SKF SKF-6024, Single Row Ball Brgs, 6024 (6024)
- BUYERS PRODUCTS Buyers Hydraulic Reservoir, SMS005BK, Side Mount Bracket Kit (SMS005BK)
- PIX Belt, XPA Cogged, 13 x 1732mm LP (XPA1732)
- PIX V-Belt, Cogged 1 X 160 (8VX1600)
- PIX Belt, B Kevlar, 5/8 x 65 in. OC (B62K)
- PIX V-Belt, Cogged 3/8 X 36.5 (3VX365)
- PIX Belt, XPZ Cogged, 10 x 1250mm LP (XPZ1250)
- PIX V-Belt, Cogged 5/8 X 54 (5VX540)
- DURA-PRIME METRIC VARIABLE SPEED Double Check, Belt, MVS 15 x 345in PL (875VC3828)
- Pix Power Transmission Belts