Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 75
Mfr # 3VX750
Zoro # G309713998
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 75 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 75 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.24 |
Description
V-Belt, Cogged 3/8 X 75
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union SM 1/8 NPT RH (1005-000-038)
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116271-00)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 150 psi (4ZL36)
- SPEEDAIRE Element, Activated Carbon, 15 CFM (4GPD8)
- PIX Belt, C, 7/8 x 103 in. OC (C99)
- PIX Belt, AA, 1/2 x 93.4 in. OC (AA90)
- PIX Belt, SPC, 22 x 9000mm LP (SPC9000)
- PIX Belt, XPB Cogged, 17 x 3000mm LP (XPB3000)
- PIX Belt, SPA, 13 x 1700mm LP (SPA1700)
- PIX Belt, SPB, 17 x 1320mm LP (SPB1320)
- GATES Metric-Power V-Belts, XPZ1237 (XPZ1237)
- Pix V-Belts