Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 73
Mfr # 3VX730
Zoro # G709714298
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 73 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 73 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.23 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 3/8 X 73
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter Element, 30 Microns, 100 SCFM, PK10 (I-39S-A)
- CONTINENTAL CONTITECH 6/3VX530 Banded Cogged V-Belt, 53" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX530)
- GATES Tri-Power Belts, AX61 (AX61)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, red, 30mm, 380-480V (9001KP5R9)
- PIX Belt, A Kevlar, 1/2 x 111 in. OC (A109K)
- PIX Poly Rib J Belt, 39 in. EL-10 Rib (390J10)
- PIX V-Belt, 3/8 X 63 (3V630)
- PIX Belt, SPZ, 10 x 2500mm LP (SPZ2500)
- PIX Belt, XPZ Cogged, 10 x 1112mm LP (XPZ1112)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- PIX V-Belt, Cogged 3/8 X 75 (3VX750)
- Pix Power Transmission Belts