Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 71
Mfr # 3VX710
Zoro # G309714322
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 71 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 71 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.23 |
Description
V-Belt, Cogged 3/8 X 71
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-105 (123811 P2B SC 105)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B662BB549A)
- FESTO Plastic Tubing PUN-H-4X0, 75-NT (PUN-H-4X0,75-NT)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-207D1)
- PIX Belt, SPZ, 10 x 1862mm LP (SPZ1862)
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- PIX Belt, B Kevlar, 5/8 x 251 in. OC (B248K)
- PIX Belt, XPZ Cogged, 10 x 975mm LP (XPZ975)
- PIX V-Belt, Cogged 5/8 X 118 (5VX1180)
- PIX Belt, B/5L, 21/32 x 89 in. OC (B86/5L890)
- PIX Poly Rib J Belt, 58 in. EL-10 Rib (580J10)
- Pix Power Transmission Belts