Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 70
Mfr # 3VX700
Zoro # G109714188
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 70 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 70 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.22 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 3/8 X 70
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Anti Seize Compound, Bullet Tube, Copper (90712)
- MILTON INDUSTRIES 1/4" NPT Female H-Style Plug (1840)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (EXEP121624)
- BOSTON GEAR SpurGear, 24DP, 20PA, 84Teeth, Brass (Y2484)
- PIX V-Belt, 3/8 X 35 (3V350)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- PIX PIX, B41/5L440, V-Belt 5/8 X 44 (B41/5L440)
- PIX Belt, B, 21/32 x 53 in. OC, 2 Band (2HB50)
- PIX PIX, A50/4L520, V-Belt 1/2 X 52 (A50/4L520)
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX300)
- Pix V-Belts