Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 60
Mfr # 3VX600
Zoro # G409714161
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 60 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 60 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.19 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 3/8 X 60
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 35 x 55 x 8 mm., Nitrile Rubber (355508TC)
- HYDROMAXX 2"x100Ft Flexible PVC Green Suction Hose (GS200100)
- CHAMPION PNEUMATIC Oil, Champlub, Hc, 5 Gal Pail (P08908A)
- ARO Blanking Plate, 1/2 In (M34MB)
- PIX Belt, AX Cogged, 1/2 x 48 in. OC (AX46)
- PIX Poly Rib J Belt, 14 in. EL-6 Rib (140J6)
- PIX Belt, BX Cogged, 21/32 x 119 in. OC (BX116)
- PIX V-Belt, Cogged 5/8 X 96 (5VX960)
- PIX Belt, C, 7/8 x 224 in. OC (C220)
- PIX Poly Rib J Belt, 19 in. EL-3 Rib (190J3)
- D&D 1232mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1232)
- Pix Power Transmission Belts