Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 50
Mfr # 3VX500
Zoro # G709713567
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 50 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 50 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.16 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 3/8 X 50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 10 mm, 2000 mm (10MM SOFT CTL X 2000M)
- MILTON T Push-Lock Plug, 3/8"Hose Barb, PK10 (1783-6)
- ACTION PUMP Action Pump 120 Lbs. Double Acting Grease Pump System 12205 (12205)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 14 # of Teeth (35B14)
- PIX V-Belt, Variable Speed 1-3/16 X 40 (1930V400)
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- PIX PIX, 3L210, V-Belt 3/8 X 21 (3L210)
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC (BX50)
- PIX Belt, A, 1/2 x 64 in. OC, 3 Band (3HA62)
- PIX Belt, BX Cogged, 21/32 x 65 in. OC (BX62)
- Pix Power Transmission Belts