Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 49
Mfr # 3VX490
Zoro # G409713607
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 49 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 49 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.16 |
Description
V-Belt, Cogged 3/8 X 49
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX80 (BX80)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (60B23F-1 1/4)
- BSC PREFERRED Belt, Repl. Sears/Roper/AYP (P-185476)
- MARTIN 3 GROOVE V-BELT SHEAVE (3 B 42 SH)
- PIX Poly Rib J Belt, 42 in. EL-8 Rib (420J8)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC (BX48)
- PIX Belt, SPA, 13 x 2000mm LP (SPA2000)
- PIX V-Belt, 1 X 175 in. OC (8V1750)
- PIX V-Belt, Cogged 3/8 X 70 (3VX700)
- PIX Poly Rib J Belt, 100 in. EL-4 Rib (1000J4)
- OREGON Replacement Belt, Premium Deck Belt, John Deere M122674, 1/2 in X 92-5/8 in (15-035)
- Pix Power Transmission Belts