Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 46.5
Mfr # 3VX465
Zoro # G809713429
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 46.5 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 46.5 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.15 |
Description
V-Belt, Cogged 3/8 X 46.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Motor, Hydraulic, 2.8 cu in/rev, 4 Bolt (101-1009)
- MARATHON MOTORS GP Mtr, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5913)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (3S21)
- PIX Belt, B Kevlar, 5/8 x 135 in. OC (B132K)
- PIX PIX, B146, V-Belt 5/8 X 149 (B146)
- PIX Belt, SPB, 17 x 2150mm LP (SPB2150)
- PIX Belt, CX Cogged, 7/8 x 191 in. OC (CX187)
- PIX Poly Rib J Belt, 19 in. EL-4 Rib (190J4)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- PIX V-Belt, Cogged 5/8 X 42.5 (5VX425)
- DAYTON 5VX830 Cogged V-Belt, 83" Outside Length, 5/8" Top Width, 1 Ribs (2L435)
- Pix Power Transmission Belts