Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 45
Mfr # 3VX450
Zoro # G709713543
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 45 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 45 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.14 |
Description
V-Belt, Cogged 3/8 X 45
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 690-5M-20 - 27.17 in Outside Length - 0.59 in Top Width (690-5M-20)
- BANDO S2M-220 Timing Belt, 100-S2M-220 (100-S2M-220)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/4" Female Pipe Swivel, Straight (1404-08-04)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B52)
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- PIX Belt, B Kevlar, 5/8 x 161 in. OC (B158K)
- PIX V-Belt, Cogged 3/8 X 35 (3VX350)
- PIX Belt, C, 7/8 x 56 in. OC (C52)
- PIX Belt, AX Cogged, 1/2 x 38 in. OC (AX36)
- PIX Belt, XPZ Cogged, 10 x 1600mm LP (XPZ1600)
- SUPCO MultiPlus Dual Brand V Belt, B44 (B44)
- Pix V-Belts