Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 42.5
Mfr # 3VX425
Zoro # G109713792
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 42.5 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 42.5 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.14 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 3/8 X 42.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B140 (B140)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, 303 SS (MCL-20-SS)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 6 (H613-D6)
- PIX Belt, BX Cogged, 21/32 x 57 in. OC (BX54)
- PIX Belt, B Kevlar, 5/8 x 113 in. OC (B110K)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- PIX PIX, A22/4L240, V-Belt 1/2 X 24 (A22/4L240)
- PIX Belt, AX Cogged, 1/2 x 75 in. OC (AX73)
- PIX Belt, B Kevlar, 5/8 x 129 in. OC (B126K)
- PIX PIX A31K, V-Belt, Kevlar® 1/2 X 33 (A31K)
- ZORO SELECT BX53 Cogged V-Belt, 1 Ribs (46U063)
- Pix V-Belts