Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 42
Mfr # 3VX420
Zoro # G609713780
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 42 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 42 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.13 |
Description
V-Belt, Cogged 3/8 X 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth (40B15F-7/8)
- EAGLE BELTING 4PJ314 12-5/16 in Outside Length, 3/8 in Top Width, 4 Ribs (70485501)
- DIXON DQC HT Flushface Female Coupler, 1/2-14 Nominal, Female BSPP, Steel (3HTBF4)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 18mm (L09518MM)
- PIX Belt, AX Cogged, 1/2 x 51 in. OC (AX49)
- PIX PIX A29K, V-Belt, Kevlar® 1/2 X 31 (A29K)
- PIX Poly Rib J Belt, 14 in. EL-4 Rib (140J4)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC (BX85)
- PIX V-Belt, Variable Speed 1-13/16 X 64.6 (2926V646)
- PIX Belt, A/4L, 1/2 x 42 in. OC (A40/4L420)
- D&D 2650mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2650)
- Pix V-Belts