Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 41.5
Mfr # 3VX415
Zoro # G309713738
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 41.5 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 41.5 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.13 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 3/8 X 41.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Coupler Air Line Female 1/4 (13-713)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 33 # of Teeth (60BS33 X 1 1/4)
- SEALMASTER Gen Gold Set Screw, #2-18D (2-18D)
- MARSON Spin/Spin Tool, 600 rpm (M39803)
- PIX Belt, BX Cogged, 21/32 x 101 in. OC (BX98)
- PIX V-Belt, Cogged 5/8 X 49 (5VX490)
- PIX Belt, B/5L, 21/32 x 230 in. OC (B227)
- PIX Belt, B Kevlar, 5/8 x 124 in. OC (B121K)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC (BX64)
- PIX Belt, BX Cogged, 21/32 x 65 in. OC (BX62)
- DAYTON B92 V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (6A165)
- Pix V-Belts