Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 40
Mfr # 3VX400
Zoro # G709713826
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 40 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 40 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.13 |
Description
V-Belt, Cogged 3/8 X 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (400514)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3412)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 153in OC (BX150)
- PIX Belt, AX Cogged, 1/2 x 27.5 in. OC (AX25.5)
- PIX Belt, B Kevlar, 5/8 x 185 in. OC (B182K)
- PIX Belt, BX Cogged, 21/32 x 63 in. OC (BX60)
- PIX Belt, A Kevlar, 1/2 x 66 in. OC (A64K)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC, 3 Band (3HBX85)
- PIX Belt, CX Cogged, 7/8 x 184 in. OC (CX180)
- PIX Belt, XPZ Cogged, 10 x 2500mm LP (XPZ2500)
- Pix V-Belts