Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 39
Mfr # 3VX390
Zoro # G409713843
product price: $10.35
/ea
Sold in multiples of 2 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 39 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 39 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.12 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 3/8 X 39
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Extension, 18 In (4BY80)
- MAIN FILTER Hydraulic Filter, replaces WIX R09D10C, Return Line, 10 micron, Inside-Out (MF0063467)
- ENERPAC RW53, 4970 lbs Capacity, 3.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW53)
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-20MP 90 (4501-24-20)
- PIX V-Belt, 1/4 X 49 (2L490)
- PIX Belt, AX Cogged, 1/2 x 34 in. OC (AX32)
- PIX Belt, BX Cogged, 21/32 x 48 in. OC (BX45)
- PIX Belt, CX Cogged, 7/8 x 62 in. OC (CX58)
- PIX Belt, A Kevlar, 1/2 x 85 in. OC (A83K)
- PIX Belt, SPA, 13 x 1090mm LP (SPA1090)
- PIX Poly Rib J Belt, 28 in. EL-10 Rib (280J10)
- Pix V-Belts