Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 38
Mfr # 3VX380
Zoro # G209713838
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 38 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 38 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.12 |
Description
V-Belt, Cogged 3/8 X 38
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 25mm Bore, 47mm, Sealed (6005 2RS C3 G93)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth (40B15F-7/8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 23 # of Teeth (40BS23H X 1)
- D&D 1437mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1437)
- PIX V-Belt, Kevlar 3/8 X 46 (3L460K)
- PIX V-Belt, Variable Speed 2-3/4 X 85 (4430V850)
- PIX Belt, AX Cogged, 1/2 x 80 in. OC (AX78)
- PIX Belt, B, 21/32 x 69 in. OC, 2 Band (2HB66)
- PIX Belt, SPB, 17 x 1650mm LP (SPB1650)
- PIX Belt, A/4L, 1/2 x 71 in. OC (A69/4L710)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 124" (B124)
- Pix V-Belts