Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 37.5
Mfr # 3VX375
Zoro # G009713649
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 37.5 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 37.5 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.12 |
Description
V-Belt, Cogged 3/8 X 37.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-125-Z Set Screw Collar (GSC-125-Z)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3029)
- SMC Air Slide Table, DualR, 12mmBore, 50mmStrk (MXS12-50)
- DAYTON 5L950 V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (3GWF7)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC (BX48)
- PIX Belt, BX Cogged, 21/32 x 131 in. OC (BX128)
- PIX Poly Rib J Belt, 54 in. EL-6 Rib (540J6)
- PIX PIX, B43/5L460, V-Belt 5/8 X 46 (B43/5L460)
- PIX Belt, BX Cogged, 21/32 x 49 in. OC (BX46)
- PIX V-Belt, Cogged 5/8 X 88 (5VX880)
- BESTORQ Banded Cogged Belt, 48 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX45)
- Pix V-Belts