Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 35
Mfr # 3VX350
Zoro # G909713800
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 35 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 35 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.11 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 3/8 X 35
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Repair Kits (22XJ83)
- SPEEDAIRE Air Cylinder, 4 in Bore, 4 1/2 in Stroke, NFPA Double Acting (5VLK8)
- DAYTON NC-075 Acetal Set Screw Collar (1F496)
- LOC-LINE Shield Kit, 7.5x10 (60526)
- PIX V-Belt, Kevlar 3/8 X 30 (3L300K)
- PIX Belt, B, 21/32 x 56 in. OC, 3 Band (3HB53)
- PIX V-Belt, Cogged 5/8 X 125 (5VX1250)
- PIX V-Belt, Cogged 5/8 X 106 (5VX1060)
- PIX PIX, A126, V-Belt 1/2 X 128 (A126)
- PIX Belt, B, 21/32 x 58 in. OC, 12 Band (12HB55)
- MITSUBOSHI 2/B92 95Inch Outside Length, 2 Ribs (2RB92)
- Pix Power Transmission Belts