Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 31
Mfr # 3VX310
Zoro # G409712952
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 31 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 31 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.1 |
Description
V-Belt, Cogged 3/8 X 31
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (V-100)
- D&D 1307mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1307)
- SAFEWAY HYDRAULICS Dust Cap (S49-4)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 60 SST)
- PIX Poly Rib J Belt, 14 in. EL-6 Rib (140J6)
- PIX Belt, A/4L, 1/2 x 40 in. OC (A38/4L400)
- PIX Poly Rib J Belt, 29 in. EL-4 Rib (290J4)
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- PIX Belt, B Kevlar, 5/8 x 113 in. OC (B110K)
- PIX Belt, AX Cogged, 1/2 x 47 in. OC (AX45)
- JASON INDUSTRIAL 1/2X73 Kevlar V-Belt (MXV4-730)
- Pix V-Belts