Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 29
Mfr # 3VX290
Zoro # G909713008
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 29 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 29 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.09 |
Description
V-Belt, Cogged 3/8 X 29
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 1/4" x 10-32 (NSC1/4-U)
- PARKER Cartridge Valve, NO Solenoid, 8 GPM (DSL081N)
- FESTO Push-In L-Fitting QBML-10-32-UNF-5/32-U (QBML-10-32-UNF-5/32-U)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- PIX Belt, B/5L, 21/32 x 262 in. OC (B259)
- PIX Belt, B, 21/32 x 61 in. OC, 3 Band (3HB58)
- PIX Belt, B Kevlar, 5/8 x 66 in. OC (B63K)
- PIX Belt, AX Cogged, 1/2 x 25 in. OC (AX23)
- PIX V-Belt, Variable Speed 1-3/16 X 37.5 (1930V375)
- DAYTON C150 V-Belt, 154" Outside Length, 7/8" Top Width, 1 Ribs (4FH94)
- Pix Power Transmission Belts