Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 28
Mfr # 3VX280
Zoro # G209712886
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 28 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 28 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.09 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
V-Belt, Cogged 3/8 X 28
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32FN5586X)
- D&D 1120mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1120)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1026)
- DEWALT Belt Drive Portable Compressor, 20 gal. (DXCM201)
- PIX Poly Rib J Belt, 27 in. EL-4 Rib (270J4)
- PIX Belt, AX Cogged, 1/2 x 38 in. OC (AX36)
- PIX Belt, SPZ, 10 x 925mm LP (SPZ925)
- PIX Belt, B/5L, 21/32 x 168 in. OC (B165)
- PIX Belt, AX Cogged, 1/2 x 23 in. OC (AX21)
- PIX Belt, A/4L, 1/2 x 204 in. OC (A202)
- PIX Belt, SPZ, 10 x 625mm LP (SPZ625)
- Pix Power Transmission Belts