Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 26.5
Mfr # 3VX265
Zoro # G109712955
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 26.5 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 26.5 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.08 |
Description
V-Belt, Cogged 3/8 X 26.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-M86643, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M86643 (M86643)
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-20 - 70.87 in Outside Length - 0.79 in Top Width (D1800-8M-20)
- BESTORQ H Timing Belts (750H200)
- NTN Radial Bearing, Double Seal, 15mm Bore (6202LLUC3/L627)
- PIX Poly Rib J Belt, 17 in. EL-6 Rib (170J6)
- PIX V-Belt, Cogged 5/8 X 46 (5VX460)
- PIX Belt, 8V, 1 x 200 in. OC, 2 Band (2H8V2000)
- PIX Belt, AX Cogged, 1/2 x 71 in. OC (AX69)
- PIX V-Belt, Variable Speed 1-1/2 X 33.1 (2436V331)
- PIX Belt, C, 7/8 x 219 in. OC (C215)
- DAYTON 1922V403 40-29/32" Outside Length, 40 19/64 in Pitch Length, 1-3/16" Top Width (3HEV2)
- Pix Power Transmission Belts