Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 26
Mfr # 3VX260
Zoro # G309713318
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 26 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 26 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.08 |
Description
V-Belt, Cogged 3/8 X 26
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU44)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (6K477)
- DANA U-JOINT KIT (1410) NON-GREASABLE (5-1410X)
- PIX Belt, XPZ Cogged, 10 x 1862mm LP (XPZ1862)
- PIX Belt, B Kevlar, 5/8 x 31 in. OC (B28K)
- PIX Belt, SPZ, 10 x 1320mm LP (SPZ1320)
- PIX Belt, AX Cogged, 1/2 x 23 in. OC (AX21)
- PIX Belt, A/4L, 1/2 x 204 in. OC (A202)
- PIX V-Belt, Kevlar 3/8 X 46 (3L460K)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 72in OC, 2 Band (2/BX69)
- Pix Power Transmission Belts