Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 24
Mfr # 3VX240
Zoro # G009713359
product price: $5.85
/ea
Sold in multiples of 3 for $17.55
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 24 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 24 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.08 |
Description
V-Belt, Cogged 3/8 X 24
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 380C Plug-N-Play Compressor, 12V, 200 PSI Rated with Alligator Clamps (38034)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B (056T17G15550)
- GATES Hydraulic Adapter-Sae To Sae, G60110-1212 (G60110-1212)
- WARNER LINEAR Linear Actuator, 24VDC, 2200 lb., 18 In (K2XG20-24V-18)
- PIX Poly Rib J Belt, 41 in. EL-4 Rib (410J4)
- PIX Belt, A/4L, 1/2 x 42 in. OC (A40/4L420)
- PIX Belt, CX Cogged, 7/8 x 124 in. OC (CX120)
- PIX PIX, A75/4L770, V-Belt 1/2 X 77 (A75/4L770)
- PIX Belt, XPA Cogged, 13 x 1307mm LP (XPA1307)
- PIX Belt, B Kevlar, 5/8 x 131 in. OC (B128K)
- BANDO 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (AX60)
- Pix Power Transmission Belts