Shop All V-Belts
Pix
V-Belt, Cogged 3/8 X 132
Mfr # 3VX1320
Zoro # G609713230
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 132 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 132 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.42 |
Description
V-Belt, Cogged 3/8 X 132
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 154L050 (154L050)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (212705)
- DIXON Wilkerson by Type T Mounting Bracket, For Use with F03 Filter, R03 Regulator (PS417B)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-03-11)
- PIX Belt, BX Cogged, 21/32 x 198 in. OC (BX195)
- PIX V-Belt, 3/8 X 63 (3V630)
- PIX PIX, B24/5L270, V-Belt 5/8 X 27 (B24/5L270)
- PIX Belt, XPC Cogged, 22 x 4250mm LP (XPC4250)
- PIX Belt, C, 7/8 x 107 in. OC (C103)
- PIX Poly Rib J Belt, 39 in. EL-10 Rib (390J10)
- DAYTON 5V1900 V-Belt, 190" Outside Length, 5/8" Top Width, 1 Ribs (13V758)
- Pix Power Transmission Belts