Shop All V-Belts
Pix
V-Belt, Cogged 1 X 160
Mfr # 8VX1600
Zoro # G809712729
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 8VX
- Number of Ribs 1
- Top Width 1"
- Outside Length 160 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1" |
Outside Length | 160 in |
Details
V-Belt Section | 8VX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 4.54 |
Description
V-Belt, Cogged 1 X 160
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/8 to 1-3/4 In, SAE 20, PK10 (5320)
- REELCRAFT Spring Case Ratchet Assembly (S600065)
- WESTWARD Slide Hammer (AMR683A-2)
- CONRADER Auto Drain Valve, 1/4 In. NPT, 500 psi (WV-1-KIT)
- PIX Belt, B Kevlar, 5/8 x 89 in. OC (B86K)
- PIX Belt, C, 7/8 x 75 in. OC (C71)
- PIX Belt, B, 21/32 x 61 in. OC, 3 Band (3HB58)
- PIX Poly Rib J Belt, 52 in. EL-8 Rib (520J8)
- PIX Belt, B/5L, 21/32 x 69 in. OC (B66/5L690)
- PIX V-Belt, Cogged 3/8 X 45 (3VX450)
- PIX V-Belt, 1/4 X 46 (2L460)
- Pix V-Belts