Shop All V-Belts
Pix
V-Belt, 5/8 X 85
Mfr # 5V850
Zoro # G609716446
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 85 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 85 in |
Details
V-Belt Section | 5V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.02 |
Description
V-Belt, 5/8 X 85
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 1/4\u0022MPT, Brass 4 Series (40-4B)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218TA)
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 3.35" OD (2BK32-1-1/8)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK54H (2AK54H)
- PIX V-Belt, 5/8 X 335 (5V3350)
- PIX Belt, B Kevlar, 5/8 x 146 in. OC (B143K)
- PIX Belt, B/5L, 21/32 x 38 in. OC (B35/5L380)
- PIX Belt, AX Cogged, 1/2 x 62 in. OC (AX60)
- PIX Belt, B/5L, 21/32 x 37 in. OC (B34/5L370)
- PIX V-Belt, Cogged 3/8 X 65 (3VX650)
- CONTINENTAL CONTITECH 3/5V1120 Banded V-Belt, 112" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5V1120)
- Pix Power Transmission Belts