Shop All V-Belts
Pix
V-Belt, 5/8 X 60
Mfr # 5V600
Zoro # G509716485
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 60 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 60 in |
Details
V-Belt Section | 5V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.72 |
Description
V-Belt, 5/8 X 60
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, ER, 5/8in dia, 2877.55 lb (ER10)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 3.55-in. Outside Dia. (2BK34H)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- ARO Valve, Limit, 1/8 In (400-A)
- PIX Belt, AA, 1/2 x 93.4 in. OC (AA90)
- PIX Poly Rib J Belt, 52 in. EL-12 Rib (520J12)
- PIX Belt, B Kevlar, 5/8 x 131 in. OC (B128K)
- PIX Belt, AX Cogged, 1/2 x 76 in. OC (AX74)
- PIX PIX, B151, V-Belt 5/8 X 154 (B151)
- PIX Belt, AX Cogged, 1/2 x 29 in. OC (AX27)
- CARLISLE AX48 Gold-Ribbon Cog-Belt (AX48)
- Pix Power Transmission Belts