Shop All V-Belts
Pix
V-Belt, 5/8 X 190
Mfr # 5V1900
Zoro # G209716358
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 190 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 190 in |
Details
V-Belt Section | 5V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 2.27 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
V-Belt, 5/8 X 190
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-3/8 to 2 In, SAE 24, SS, PK10 (360030024070)
- PIX Belt, B/5L, 21/32 x 75 in. OC (B72/5L750)
- FESTO Multiple Distributor QSLV6-3/8-10 (QSLV6-3/8-10)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- PIX Belt, SPA, 13 x 1700mm LP (SPA1700)
- PIX Belt, BX Cogged, 21/32 x 105 in. OC (BX102)
- PIX Belt, B Kevlar, 5/8 x 132 in. OC (B129K)
- PIX PIX B210K, V-Belt, Kevlar® 5/8 X 213 (B210K)
- PIX V-Belt, 3/8 X 63 (3V630)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- CONTINENTAL CONTITECH 3L320 Cut Edge V-Belt, 32" Outside Length, 3/8" Top Width, 1 Ribs (3L320)
- Pix Power Transmission Belts