Shop All V-Belts
Pix
V-Belt, 5/8 X 130
Mfr # 5V1300
Zoro # G409715946
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 130 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 130 in |
Details
V-Belt Section | 5V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.56 |
Description
V-Belt, 5/8 X 130
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI YL (PLY10025-25)
- FLEXI HINGE Check Valve, 6", Carbon Steel, MPT I/O (H6-502M-1320)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- LUBRIPLATE Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-035)
- PIX Belt, B, 21/32 x 98 in. OC, 3 Band (3HB95)
- PIX Belt, BX Cogged, 21/32 x 183 in. OC (BX180)
- PIX V-Belt, Kevlar 3/8 X 21 (3L210K)
- PIX PIX, B136, V-Belt 5/8 X 139 (B136)
- PIX Belt, B Kevlar, 5/8 x 251 in. OC (B248K)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC, 12 Band (12HBX94)
- PIX Poly Rib J Belt, 23 in. EL-10 Rib (230J10)
- Pix Power Transmission Belts