Shop All V-Belts
Pix
V-Belt, 5/8 X 103
Mfr # 5V1030
Zoro # G009715438
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 103 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 103 in |
Details
V-Belt Section | 5V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.23 |
Description
V-Belt, 5/8 X 103
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Tapered Roller Metric Type (32006XJ)
- CHIEF Directional Valve, DO3,115VAC, Tandem (D03S-2C-115A-35)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Closed (32XC11)
- DODGE P2B-E-115R Type E-Xtra (023009)
- PIX V-Belt, 1/4 X 29 (2L290)
- PIX V-Belt, Variable Speed 1-7/16 X 92.1 (2322V921)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC (BX48)
- PIX Belt, B Kevlar, 5/8 x 53 in. OC (B50K)
- PIX Belt, XPZ Cogged, 10 x 987mm LP (XPZ987)
- PIX Belt, B Kevlar, 5/8 x 29 in. OC (B26K)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 75" (B75)
- Pix V-Belts