Shop All V-Belts
Pix
V-Belt, 3L Wrapped, 3/8 X 73
Mfr # 3L730
Zoro # G309710935
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 73 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 73 in |
Details
V-Belt Section | 3L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.25 |
Description
V-Belt, 3L Wrapped, 3/8 X 73
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 188,305SS, PK10 (300 188 H)
- BANDO S5M-650 Timing Belt, 250-S5M-650 (250-S5M-650)
- POWERDRIVE Pitch Pulley, 5/8"Fixed Bore, 3.15"O.D. (1VP34-5/8)
- LUBRIPLATE 1551, 40 Cartridges, Lithium Complex, Heavy Duty, Nlgi No. 1 For Medium To High Speed Bearings (L0165-098)
- PIX V-Belt, Cogged 5/8 X 96 (5VX960)
- PIX Belt, SPA, 13 x 1682mm LP (SPA1682)
- PIX Poly Rib J Belt, 23 in. EL-3 Rib (230J3)
- PIX Belt, BB, 21/32 x 122.6 in. OC (BB118)
- PIX Poly Rib J Belt, 26 in. EL-14 Rib (260J14)
- PIX PIX, B174, V-Belt 5/8 X 177 (B174)
- BESTORQ Kevlar V-Belt, B173LG (B173LG)
- Pix V-Belts