Shop All V-Belts
Pix
V-Belt, 3L Wrapped, 3/8 X 62
Mfr # 3L620
Zoro # G909710649
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 62 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 62 in |
Details
V-Belt Section | 3L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.21 |
Description
V-Belt, 3L Wrapped, 3/8 X 62
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K740)
- MARATHON Motor 0.50 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tenv (Y360)
- FOSTER Plugs, 310 Series, Stl, 3/8" (310-48)
- ALFA LAVAL Centrifugal Separator 6.1 GPM, 460V (30"x25"x35") (MAB 103)
- PIX Poly Rib J Belt, 40 in. EL-12 Rib (400J12)
- PIX V-Belt, Cogged 3/8 X 53 (3VX530)
- PIX V-Belt, Cogged 5/8 X 95 (5VX950)
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- PIX Belt, AX Cogged, 1/2 x 62 in. OC (AX60)
- PIX Belt, A/4L, 1/2 x 42 in. OC (A40/4L420)
- MEGADYNE MULTI BANDED V-BELTS RB97 4 RIBS PER BELT (4/B97)
- Pix V-Belts