Shop All V-Belts
Pix
V-Belt, 3L Wrapped, 3/8 X 58
Mfr # 3L580
Zoro # G009710464
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 58 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 58 in |
Details
V-Belt Section | 3L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.2 |
Description
V-Belt, 3L Wrapped, 3/8 X 58
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZVJ5)
- TRITAN Insert Ball Brng, CSB, 3/4in dia, 2877.55lb (CSB204-12)
- LOC-LINE Hose, Black, 3/4", 5ft., Coil (69539-BLK)
- KOYO Roller Thrust Brng Washer, 2 1/4in Bore (TRD-3648)
- PIX Belt, SPA, 13 x 1250mm LP (SPA1250)
- PIX V-Belt, Cogged 5/8 X 76 (5VX760)
- PIX V-Belt, Variable Speed 1-3/16 X 40 (1930V400)
- PIX Belt, B Kevlar, 5/8 x 131 in. OC (B128K)
- PIX Belt, C, 7/8 x 145 in. OC, 3 Band (3HC141)
- PIX Belt, XPB Cogged, 17 x 2360mm LP (XPB2360)
- BESTORQ B260K V Belt, 263 in Outside Length, 21/32 in Top Width, 1 Ribs (B260K)
- Pix Power Transmission Belts