Shop All V-Belts
Pix
V-Belt, 3L Wrapped, 3/8 X 44
Mfr # 3L440
Zoro # G209721307
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 44 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 44 in |
Details
V-Belt Section | 3L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.15 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
V-Belt, 3L Wrapped, 3/8 X 44
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Extreme Pressure Grease, Tube, 2 Oz. (GPL-217)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 159, 1-1/2in (PRV40)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1NA)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566671, Pressure Line, 5 micron, Outside-In (MF0060200)
- PIX Belt, A/4L, 1/2 x 41 in. OC (A39/4L410)
- PIX Belt, SPZ, 10 x 2160mm LP (SPZ2160)
- PIX Belt, 5V, 5/8 x 85 in. OC, 5 Band (5H5V850)
- PIX Belt, B, 21/32 x 98 in. OC, 3 Band (3HB95)
- PIX Belt, SPB, 17 x 1450mm LP (SPB1450)
- PIX Belt, B Kevlar, 5/8 x 151 in. OC (B148K)
- BANDO Metric V-Belts, Spz1180 (SPZ1180)
- Pix V-Belts