Shop All V-Belts
Pix
V-Belt, 3L Wrapped, 3/8 X 43
Mfr # 3L430
Zoro # G309721269
product price: $5.49
/ea
Sold in multiples of 3 for $16.47
$16.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 43 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 43 in |
Details
V-Belt Section | 3L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.15 |
Description
V-Belt, 3L Wrapped, 3/8 X 43
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Anti-Seize, Jar, 16 oz. Net Weight (04110)
- GAST Filter-Intake Jarless 3/8 Sp Ac432 (AC432)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566205, Pressure Line, 3 micron, Outside-In (MF0058704)
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD356A)
- PIX Belt, SPZ, 10 x 837mm LP (SPZ837)
- PIX PIX, B240, V-Belt 5/8 X 243 (B240)
- PIX Belt, AX Cogged, 1/2 x 59 in. OC (AX57)
- PIX Belt, B Kevlar, 5/8 x 131 in. OC (B128K)
- PIX Belt, CX Cogged, 7/8 x 113 in. OC (CX109)
- PIX Belt, XPZ Cogged, 10 x 1287mm LP (XPZ1287)
- GATES Truflex V-Belts, 4L450 (4L450)
- Pix V-Belts