Shop All V-Belts
Pix
V-Belt, 3L Wrapped, 3/8 X 42
Mfr # 3L420
Zoro # G509721014
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 42 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 42 in |
Details
V-Belt Section | 3L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.14 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
V-Belt, 3L Wrapped, 3/8 X 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FR12)
- REELCRAFT Latch Pawl (S600083)
- TOMPKINS Hydraulic Fitting-Steel04MP-02MP HEX NIPPLE (5404-04-02)
- OETIKER STEEL PINCH CLAMP, PK10 (10100016-10pk)
- PIX PIX, 3L230, V-Belt 3/8 X 23 (3L230)
- PIX Belt, CX Cogged, 7/8 x 113 in. OC (CX109)
- PIX V-Belt, Cogged 5/8 X 100 (5VX1000)
- PIX Belt, BX Cogged, 21/32 x 98 in. OC (BX95)
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- PIX Belt, B, 21/32 x 56 in. OC, 3 Band (3HB53)
- D&D 193" Outside Length, 2/3" Top Width, 1 Ribs (B190)
- Pix V-Belts