Shop All V-Belts
Pix
V-Belt, 3L Wrapped, 3/8 X 34.5
Mfr # 3L345
Zoro # G109720653
product price: $4.35
/ea
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 34.5 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 34.5 in |
Details
V-Belt Section | 3L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.12 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
V-Belt, 3L Wrapped, 3/8 X 34.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-24)
- D&D Timing Belt, 3M, 9 x 339mm PL, T113 (339-3M-09)
- ZEP Lubricant, Dry Film, 11 oz., PK12 (27601)
- DODGE Sheave 118212, 2B3.6-1210 (118212)
- PIX Belt, SPB, 17 x 1250mm LP (SPB1250)
- PIX Belt, BX Cogged, 21/32 x 61 in. OC (BX58)
- PIX Belt, C, 7/8 x 103 in. OC (C99)
- PIX Belt, B Kevlar, 5/8 x 131 in. OC (B128K)
- PIX Belt, C, 7/8 x 271 in. OC (C267)
- PIX Belt, B/5L, 21/32 x 83 in. OC (B80/5L830)
- DAYTON 1922V526 53-1/4" Outside Length, 1-3/16" Top Width (3HEV7)
- Pix V-Belts