Shop All V-Belts
Pix
V-Belt, 3L Wrapped, 3/8 X 27.5
Mfr # 3L275
Zoro # G609720375
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 27.5 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 27.5 in |
Details
V-Belt Section | 3L |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.09 |
Description
V-Belt, 3L Wrapped, 3/8 X 27.5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C4-4FV)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-06)
- SOLBERG Filter Element, Polyester, 5 Microns (335P)
- LINCOLN LUBRICATION 2 Way Loading Lever Action Manual Grease Gun (1148)
- PIX Belt, B/5L, 21/32 x 75 in. OC (B72/5L750)
- PIX Belt, B/5L, 21/32 x 34 in. OC (B31/5L340)
- PIX V-Belt, Variable Speed 1-9/16 X 49 (2530V490)
- PIX V-Belt, Variable Speed 2-3/4 X 97 (4430V970)
- PIX Belt, B, 21/32 x 87 in. OC, 4 Band (4HB84)
- PIX Belt, XPZ Cogged, 10 x 1060mm LP (XPZ1060)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (A118/02)
- Pix V-Belts